Imprimer

Gel Load Pipette Tips

Fournisseur: Greiner Bio-One
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

775390_10000
GREI775390_10000EA 714 EUR
GREI775390_10000
Gel Load Pipette Tips
Pointes de pipettes
Gel-load pipette tips with a slim shape that allows even the thinnest gels to be loaded without damaging them. Due to the long and flexible tip, pipetting at the bottom of very narrow vessels is also possible without any problems.

  • Made of polypropylene
  • Universal fit for all common pipettes
  • 5 µl graduation for easy control of the pipetted volume
  • Tip with 0,57 mm outer diameter suitable for loading gel pockets
  • 83 mm total length to reach even the bottom of narrow vessels

The gel-load pipette tips are packed in a resealable bag, which means that the tipsEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR