Imprimer

Single wafer shipping boxes for 200 mm wafer handling, Solopak® series

Fournisseur: ENTEGRIS
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

Z200-0203
ENTEZ200-0203EA 0 EUR
ENTEZ200-0203
Single wafer shipping boxes for 200 mm wafer handling, Solopak® series
Matériel de manipulation de wafers Transport de semi-conducteurs
Polycarbonate, clear.

  • Material allows visual inspection without opening
  • Prevent wafer rotation and particle generation
  • Large top surface provide space for labelling
  • Pin-in-socket allows the shipper to be opened horizontally

It holds one wafer facedown or faceup in a conical pocket, contacting wafer edges alone.

Dimensions: 232×218×19 mm
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR