Imprimer

Wafer storage boxes for 100 mm (4") wafer handling, E 97 series

Fournisseur: ENTEGRIS
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

E97-101-61C02 E97-102-61C02 E97-102-0603 E97-101-0603 E97-101-0604 E97-101-0605 E97-101-0615
ENTEE97-101-61C02EA 0 EUR
ENTEE97-101-61C02 ENTEE97-102-61C02 ENTEE97-102-0603 ENTEE97-101-0603 ENTEE97-101-0604 ENTEE97-101-0605 ENTEE97-101-0615
Wafer storage boxes for 100 mm (4") wafer handling, E 97 series
Matériel de manipulation de wafers Boîtes de stockage de semi-conducteurs
With pin and socket hinges. Single snap latch.

  • Stackable
  • Optional wafer cushion
  • Single carrier capacity
  • Compatible carriers: 182 series, 'M' style 72 series
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR