Imprimer

Cole-Parmer® HM-200 Flask/Funnel Heating Mantles

Fournisseur: Cole-Parmer
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

36104-25 36104-35 36101-05 36101-15 36104-05 36104-15
ELET36104-25EA 887 EUR
ELET36104-25 ELET36104-35 ELET36101-05 ELET36101-15 ELET36104-05 ELET36104-15
Cole-Parmer® HM-200 Flask/Funnel Heating Mantles
Appareils chauffants Chauffe-ballons
Opening in base accommodates a wide variety of flasks and 60° funnels.

  • Ceramic fibre insulation keeps case cool
  • Built-in power controller offers convenience
  • Chemical-resistant polypropylene housing
  • Material: Polypropylene

Funnel-shaped cavity with a base opening allows use with 60° funnels and a wide variety of flasks. Heating mantles have maximum element temperature of 450 °C (842 °F). Ceramic fibre insulation keeps the polypropylene housing cool. Built-in power controller with dial markings from 1 to 10 offer repeatability. The 'power on' and 'En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR