Imprimer

Cole-Parmer® MSHM-200 Magnetic Stirring/Heating Mantles

Fournisseur: Cole-Parmer
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

36013-00 36013-02 36013-04 36013-12
ELET36013-00EA 1370 EUR
ELET36013-00 ELET36013-02 ELET36013-04 ELET36013-12
Cole-Parmer® MSHM-200 Magnetic Stirring/Heating Mantles
Appareils chauffants Chauffe-ballons
Magnetic stirrer and heating mantle in one convenient unit.

  • Flexible coiled heating element wraps the heater around round-bottom flask to optimise heat transfer
  • 'Cool to the touch' exterior provides safe handling
  • Material: Aluminium

These stirring/heating mantles combine the functionality of a heating mantle with a magnetic stirrer providing even heating and mixing. Element temperatures can reach up to 450 °C (842 °F ) yet the exterior remains cool to the touch. For maximum safety, the flask does not come in direct contact with the heating element.En savoir plus
Commander maintenant

SPÉCIFICATIONS

Exigence électrique 230 VAC, 50 Hz
Environmentally Preferable
Max. temperature 450 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR