Imprimer

Cole-Parmer® CN-200 Digital Heating Controllers

Fournisseur: Cole-Parmer
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

32587-00
ELET32587-00EA 1680 EUR
ELET32587-00
Cole-Parmer® CN-200 Digital Heating Controllers
Contrôleurs Contrôleurs de température
Get accurate temperature control of heating equipment in your lab.

  • Three-digit LED display allows you to set a 1 °C resolution over a range of –10 to 800 °C
  • Front-panel up/down controls make for easy programming
  • Ideal for heating mantles or or heating tapes

Versatile benchtop digital heating controller can be used in three ways: in on/off mode with the hysteresis loop controlling power switching, as a PID controller, or simply as a temperature measuring device using a probe. Sample temperatures are displayed on an easy-to-read LED display. Use theEn savoir plus
Commander maintenant

SPÉCIFICATIONS

Gamme de température –10...800 °C
Environmentally Preferable
Détermination dela température 1 °C
Exactitude de la températue ±2 °C
Précision ±2 °C
Display type 3-digit LCD
Interfaces 100 Ω Pt, 5-pin DIN, Input RTD
Exigence électrique 230 VAC, 50/60 Hz
Dimensions 100L×120W×80H mm
L×P×H 100×120×80 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR