Imprimer

Plateau porte-pipettes

Fournisseur: DELTALAB
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

19252
DELT19252EA 97.6 EUR
DELT19252
Plateau porte-pipettes
Plateaux/Récipients/Pots Plateaux pour pipettes
Made of PVC, white in colour.

  • Perfect to fit inside the drawers
  • Resistant to temperature from −20 to +80 °C
  • Includes four compartments, can hold up to thirty pipettes of 1, 2, 5, or 10 ml
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR