Imprimer

Twister® Plus PZ Gas Burner

Fournisseur: CAMPING GAZ
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

204190
CAMP204190EA 58.6 EUR
CAMP204190
Twister® Plus PZ Gas Burner
Appareils chauffants Brûleurs à gaz
  • Maximum power: 2900 W
  • With Easy-Clic Plus system
  • Three foldable side arms and integrated wind shield
  • Piezoelectric ignition
  • Gas cartridge must be ordered separately

Consumption: 210 g/hour
Weight: 274 g

Informations de commande: Supplied without gas cartridges, cartridges CV300 plus or CV470 plus must be ordered separately.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR