Imprimer

Graduated pipettes, BLAUBRAND®, type 1, Class AS, partial delivery, with DAkkS certificate

Fournisseur: Brand
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

DAKKS27727 DAKKS27729 DAKKS27731 DAKKS27721 DAKKS27722 DAKKS27724
BRNDDAKKS27727EA 125 EUR
BRNDDAKKS27727 BRNDDAKKS27729 BRNDDAKKS27731 BRNDDAKKS27721 BRNDDAKKS27722 BRNDDAKKS27724
Graduated pipettes, BLAUBRAND®, type 1, Class AS, partial delivery, with DAkkS certificate
Pipettes Pipettes graduées
AR-Glas®.

  • Calibrated to deliver (TD, Ex); type 1: Zero on top
  • Marks and inscriptions in high contrast blue enamel
  • DAkks calibration certificate
  • Only pipettes marked (*) are suitable for cotton plugs

Length: 360 mm ±10 mm except for 25 ml pipettes: 450 mm ±10 mm.

Certifications: DIN EN ISO 835. DE-M marking.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR