Imprimer

Graduated pipettes, BLAUBRAND®, type 2, total delivery (one batch)

Fournisseur: Brand
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

2.27816 2.27819 2.27821 2.27824 2.27817 2.27825 2.27823 2.27827 2.27828 2.27822
BRND2.27816EA 108 EUR
BRND2.27816 BRND2.27819 BRND2.27821 BRND2.27824 BRND2.27817 BRND2.27825 BRND2.27823 BRND2.27827 BRND2.27828 BRND2.27822
Graduated pipettes, BLAUBRAND®, type 2, total delivery (one batch)
Pipettes Pipettes graduées
AR-Glas®.

  • Calibrated to deliver (TD, Ex); type 2: Nominal volume on top
  • Marks and inscriptions in high contrast blue enamel
  • Waiting time 5 seconds
  • Incl. one batch certificate

Length: 360 mm ±10 mm except for 25 and 50 ml pipettes: 450 ±10 mm.

Certifications: DIN EN ISO 835. DE-M marking.

Informations de livraison: All supplied pipettes are from the same batch.

Attention: * With cotton plug end
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR