Imprimer

BradyGlo™ Glow-in-the-Dark Labels for M710 and BMP71

Fournisseur: Brady
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

173457 173462
BRDY173457EA 170 EUR
BRDY173457 BRDY173462
BradyGlo™ Glow-in-the-Dark Labels for M710 and BMP71
Étiquettes
B-582 BradyGlo™ is a glow-in-the-dark pressure sensitive polyester.

  • Photoluminescent material charges in 5 minutes at 1000 Lux for 10+ hours of glow time
  • Service temperature range of −40 to 80 °C (−40 to +176 °F)
  • Non-toxic, non-radioactive, explosion safe material
  • Gloss finish

Ideal for exit and egress marking, general identification, and safety identification applications. Use in exit and directional signs, identification of fire alarms and extinguishers, and directional systems for escape or evacuations routes.

Brady authentic materials workEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR