Imprimer

Self-Laminating Polyester Cryo Labels B-461 for 75 mm Core Printers

Fournisseur: Brady
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

062379 062354 062365 062363 062355 062359 062371 116377 062366 105124 116387 116367 116371 116372 116386 310932
BRDY062379EA 360 EUR
BRDY062379 BRDY062354 BRDY062365 BRDY062363 BRDY062355 BRDY062359 BRDY062371 BRDY116377 BRDY062366 BRDY105124 BRDY116387 BRDY116367 BRDY116371 BRDY116372 BRDY116386 BRDY310932
Self-Laminating Polyester Cryo Labels B-461 for 75 mm Core Printers
Étiquettes
Matte, permanent self-laminating and wrap-around B-461 polyester labels for smooth surfaces. For use on conical tubes, cryo tubes and vials. Suitable for autoclaves, hot wwater baths (100 °C) and cryo or liquid nitrogen applications.

  • Die-cut labels are supplied on a roll
  • Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
  • Ultra-thin construction prevents jamming in racks and centrifuges
  • Chemical-resistant, low temperature-resistant, smear-resistant

With small core for BBP11, BBP12, THTEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR