Imprimer

Glove box, with transfer chamber, BOLA

Fournisseur: Bohlender
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

V1982-08
BOHLV1982-08EA 9180 EUR
BOHLV1982-08
Glove box, with transfer chamber, BOLA
Boîtes à gants et sacs à gants
This PMMA glove box with transfer chamber allows safe working with sensitive compounds in a controlled environment.

  • Robust and light-weight aluminium construction
  • Superb all-round visibility
  • Non slip rubber feet
  • Cable lead-ins for electric devices
  • Large front opening
  • Connectors for gas-filling and aeration including appropriate tubing
  • Transfer chamber for inserting further products

Aluminium frame with panels made of acrylic glass, base panel made of PE. Front panel with two glove ports and one pair of natural rubber gloves size 9, two lead-ins forEn savoir plus
Commander maintenant

SPÉCIFICATIONS

Modèle V 1982-08
Volume 290 L
Environmentally Preferable
Chambre de transfert l×P×H (mm) 220×320×275 mm
L×P×H ext. 1210×600×700 mm
l×p×h int. 850×540×500 mm
Poids 20 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR