Imprimer

Screw caps with aperture

Fournisseur: Bohlender
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

H995-45 H983-01 H984-02 H983-02 H983-03 H995-18 H983-04 H984-05 H984-04 H984-03 H983-05 H995-32 H984-01 H995-14
BOHLH995-45EA 27.6 EUR
BOHLH995-45 BOHLH983-01 BOHLH984-02 BOHLH983-02 BOHLH983-03 BOHLH995-18 BOHLH983-04 BOHLH984-05 BOHLH984-04 BOHLH984-03 BOHLH983-05 BOHLH995-32 BOHLH984-01 BOHLH995-14
Screw caps with aperture
Capuchons Bouchons pour flacons
PTFE/Glass fibre, PBTP or PPS.

  • Suitable gasket rings and septums are available separately

Screw cap with handy knurl, suitable for GL threads, with aperture. Joining piece between tubes with flange and tubes with GL thread.

PTFE/Glass fibre
Temperature resistance: −200 to +250 °C
Universal chemical resistance

PBPT
Temperature resistance: from −45 to +140 °C
Good chemical resistance

PPS
Temperature resistance: from −20 to +250 °C
Universal chemical resistance
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR