Imprimer

Nuts, hexagonal, BOLA

Fournisseur: Bohlender
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

H1132-26 H1132-22 H1132-18 H1132-14
BOHLH1132-26EA 23.3 EUR
BOHLH1132-26 BOHLH1132-22 BOHLH1132-18 BOHLH1132-14
Nuts, hexagonal, BOLA
Fixations Écrous
PTFE, white.

  • Temperature resistance: from -200 °C to +250 °C
  • Universal chemical resistance
  • Similar to DIN 934 / DIN EN ISO 4032
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR