Imprimer

Blotting Paper for Cobb Test, Grade A 250

Fournisseur: Ahlstrom-Munksjö
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

2.412.210210 3.412.200 3.412.180
BINZ2.412.210210EA 86.9 EUR
BINZ2.412.210210 BINZ3.412.200 BINZ3.412.180
Blotting Paper for Cobb Test, Grade A 250
Papiers buvard
Special absorbent paper suitable for the determination of absorption of water in the production of sized paper according to the Cobb method and testing the formation of sheets in the cellulose paste industry.

  • Basis weight 250 g/m²
  • Water absorption capacity 450 g/m²
  • Capillary rise, MD 70 mm/10 min

Certifications: For Cobb test according to DIN EN 20535 or ISO 535. This product is manufactured in conformance with the quality management standard DIN EN ISO 9001.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR