Imprimer

Surface protection sheet, Covamat™, SP Bel-Art

Fournisseur: Bel-Art Products, a Part of SP
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

H246790000
BELAH246790000EA 522 EUR
BELAH246790000
Surface protection sheet, Covamat™, SP Bel-Art
Protection des surfaces Protections pour paillasse
Clear polyethylene ribbed matting for used with laboratory tables, shelves, trays.

  • 0,7 mm ribs
  • Can be trimmed with scissors
  • Also for use under drums or carboys

Length: 15,2 m; width: 760 mm; thickness: 0,25 mm with 0,7 mm ribs
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR