Imprimer

Élévateurs de laboratoire, Poly-Jaque™

Fournisseur: Bel-Art Products, a Part of SP
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

F183910001
BELAF183910001EA 1090 EUR
BELAF183910001
Élévateurs de laboratoire, Poly-Jaque™
Crics de laboratoire
This corrosion resistat lab jack is molded of strong PC and assembled with no metal parts. It supports gradient makers, hot plates, flasks, beakers, baths and other lab items up to 6,8 kg.

  • Electrically non conductive, can be immersed in a bath or used in corrosive environments
  • Large height adjusting knob allows accurate positioning
  • Both top and bottom plates may be drilled for permanent attachment to bench or lab equipment with screws or bolt
  • Smooth, easy-to-clean top plate has a 21 cm diameter
  • Steam autoclavable at 121 °C

Informations de livraison: En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR