Imprimer

Büchner funnels, single piece, SP Bel-Art

Fournisseur: Bel-Art Products, a Part of SP
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

F146110000 F146080000 F146090000
BELAF146110000EA 119 EUR
BELAF146110000 BELAF146080000 BELAF146090000
Büchner funnels, single piece, SP Bel-Art
Entonnoirs Entonnoirs pour la filtration Entonnoirs Büchner
HDPE, with Fritware® porous plates.

  • Can be used with or without filter paper
  • For use below 52 °C
  • To be used with Vac-Ring™ filter seal for quick filter set up

These fast flowing funnels with sealed-in PE filter plate of coarse porosity (90 to 130 µm) offer good retention and fast flow under vacuum.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR