Imprimer

VWR® B'mat Cleanroom Flooring

Fournisseur: VWR Collection
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

BASABMATFLOORGYROLEA 17020 EUR
BASABMATFLOORGYROL BASABMATFLOORBL154
VWR® B'mat Cleanroom Flooring
Floor Mats Permanent Floor Mats
B'mat decontamination flooring uses a patented polymer to attract and retain over 98% of foot- and wheel-borne particles. Particles are naturally attracted by the flooring surface, and are released only by wet cleaning. This flooring needs to be glued to the floor, which ensures a perfect hold and maximum lifespan. Ideal solution for contamination control in gowning areas, in material entry zones, and in cleanrooms.

  • To restore to full efficacy, just mop, rinse and dry
  • Low profile (2,5 mm thick) and bevelled edges, made from PVC welded on all sides,
En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR