Imprimer

Hotplate, Digital, RT2 Basic

Fournisseur: Thermo Fisher Scientific
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

88880001
BARN88880001EA 691 EUR
BARN88880001
Hotplate, Digital, RT2 Basic
Appareils chauffants Plaques chauffantes
The RT2 Basic digital hotplate is equipped with hot top warning and built in temperature shut-off to provide accurate heating of samples and safety to the laboratory.

  • Easy-to-read LED display for heating
  • Hot top warning indicator and automatic over-temperature protection
  • Temperature adjustable in 1 degree increments
  • Heating rate can be set from 0 to 100 % at 1% interval

Timer can be set to start immediately, count down or start when top plate reaches desired set point. Aluminum top provides excellent temperature uniformity while the thin ceramicEn savoir plus
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR