Imprimer

VWR® EUV/ES/PUV/PS Ultrapure Water Systems

Fournisseur: VWR Collection
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

171-1507EA 3900 EUR
171-1507 171-1508 171-1509 171-1510 76777-130 76777-132 76777-144 76777-126 76777-134 76777-128
VWR® EUV/ES/PUV/PS Ultrapure Water Systems
Purificateurs d'eau Systèmes d'eau pure et ultra-pure
Our VWR® laboratory-grade water purification systems feature an inspiring, application-oriented design. Perform your workflows faster and more reliably, simplifying your daily lab work while ensuring cost-efficient operation over the long term. All instruments offer flexible solutions as they can be adapted to your requirements and integrated into your laboratory environment.

  • Delivers consistently high-water quality for reliable and reproducible results; optionally available with UV lamp
  • Easy to operate using the touch-activated color
En savoir plus
Commander maintenant

SPÉCIFICATIONS

Modèle Ultrapure EUV Ultrapure ES Ultrapure PUV Ultrapure PS
Environmentally Preferable
Besoins quotidiens <10 L <10 L <10 L <10 L
Eau d'alimentation Pretreated water (RO| DI| EDI) Pretreated water (RO| DI| EDI) Tap water Tap water
Débit 1 L/min,— 1 L/min,— 1 L/min,8 L/h 1 L/min,8 L/h
Débit 1 L/min,— 1 L/min,— 1 L/min,8 L/h 1 L/min,8 L/h
Pression de fonctionnement max. 6,9 bar 6,9 bar 6,9 bar 6,9 bar
Teneur COT <5 ppb <5 ppb <5 ppb <5 ppb
Résistivité à +25 °C 18,2 MΩ.cm 18,2 MΩ.cm 18,2 MΩ.cm 18,2 MΩ.cm
Bactéries <0,01 CFU/ml <0,01 CFU/ml <0,01 CFU/ml <0,01 CFU/ml
Inorganiques @ 25°C 0,055 μS/cm 0,055 μS/cm 0,055 μS/cm 0,055 μS/cm
Particules No particles >0,22 µm No particles >0,22 µm No particles >0,22 µm No particles >0,22 µm
Endotoxines <0,001 EU/ml <0,001 EU/ml <0,001 EU/ml <0,001 EU/ml
RNases <1 pg/ml <1 pg/ml <1 pg/ml <1 pg/ml
DNases <5 pg/ml <5 pg/ml <5 pg/ml <5 pg/ml
L×P×H 280×530,7×509,4 mm 280×530,7×509,4 mm 280×530,7×509,4 mm 280×530,7×509,4 mm
Poids 13 kg 13 kg 13 kg 13 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR