Imprimer

Specimen bottle, B352

Fournisseur: Simport Scientific
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

B352 B352-1
720-0390EA 657 EUR
720-0390 720-0391
Specimen bottle, B352
Flacons Flacons pour drosophiles
Polypropylene bottle useful as a Drosophila stock bottle.

  • Graduated from 0 to 170 ml and 0 to 6 oz.
  • Can also be used as a drosophila stock bottle
  • Snap cap supplied separately
  • Autoclavable

Bottles feature a dip-stick well for small volume testing and a pour spout for dripless pouring. The square base makes this bottle very stable.

Informations de commande: Snap cap must be purchased separately.

Attention: *Le(s) produit(s) sur cette page sont hors du champ d'application de la directive européenne 2019/904
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR