Imprimer

VWR®, Power Supplies, Basic 500 V and High Current 300 V

Fournisseur: VWR Collection
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

700-1330EA 779 EUR
700-1330 700-1373
VWR®, Power Supplies, Basic 500 V and High Current 300 V
Alimentations électriques
For most electrophoresis applications, the Basic power supply is ideal. For high current blotting applications, choose the High Current power supply.

  • Vertical orientation to save space
  • Basic 500 V/400 mA, 120 W maximum output
  • High current 300 V/2000 mA, 300 W maximum output

The colour touch screen control panel is easy to use, allowing setting of voltage, amperage and run time. Four sets of output jacks allow connection of multiple electrophoresis tanks.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR