Imprimer

Micro Cells for Absorption Measurements, Hellma Analytics

Fournisseur: HELLMA
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

104002B-10-20 105-10-40 104002-10-20 104002-10-40 108002-10-40 104002B-10-40 115-10-40 115B-10-40 108002B-10-40 115-10-K-40 104-002-10-K-4 105-10-K-40 108002B-10-K-4
634-9214EA 297 EUR
634-9214 634-9236 634-9079 634-9080 634-9240 634-9081 634-9242 634-9241 634-1060 634-0858 HELL104-002-10-K-4 HELL105-10-K-40 HELL108002B-10-K-4
Micro Cells for Absorption Measurements, Hellma Analytics
Cuvettes Cuves de spectrophotométrie

Hellma® high precision macro cells from special optical glass for absorption measurements in the Vis range, 10 mm path length, with lid.



  • Cells from special optical glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 10 mm
  • PTFE lid or stopper
  • Volume: 300 to 700 µl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement

En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR