Imprimer

tempmate® M2H Multi-Use Temperature and Humidity Data Logger, L1 2 °C, H1 8 °C

Fournisseur: tempmate
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

M2H-100
620-2825EA 55.8 EUR
620-2825
tempmate® M2H Multi-Use Temperature and Humidity Data Logger, L1 2 °C, H1 8 °C
Enregistreurs de données
Pre-programmed. Intuitive multi-use temperature and humidity logger for reliable low-cost cold chain monitoring. For temperature and humidity recording with internal or external temperature and humidity sensor, multifunction display and automatic PDF report generation.

  • Product-related temperature monitoring along the entire cold chain, in warehouses or fridges
  • Cost-effective and reliable
  • Smart design, intuitive operation
  • Waterproof and food compatible
  • Free available software for individual logger configuration
  • Detailed PDF report including graph and table
En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR