Imprimer

Infrared thermometers, testo 830

Fournisseur: TESTO
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

0560.8312 0560.8314 0560.8311 0563.8314
620-2808EA 121 EUR
620-2808 TEST0560.8314 620-2466 TEST0563.8314
Infrared thermometers, testo 830
Thermomètres Thermomètres numériques
These infrared thermometers are designed for temperature measurements in trade and industry.

  • Non invasive
  • Adjustable alarm limits
  • Fast recording: Two measurements per second
  • Spectral range: 8 - 14 μm

830-T1 infrared thermometer features 1-point laser sighting, 10:1 optics, adjustable limit values and alarm function.

830-T2 infrared thermometer features 2-point laser sighting, 12:1 optics, adjustable limit values, alarm function and connection of external probes.

830-T4 infrared thermometer features 2-point laser sighting, 30:1 optic, adjustableEn savoir plus
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable
Température de fonctionnement –20...+50 °C
Émissivité 0,1 to 1,0, adjustable
Type de batterie 9 V block
Batterie - Durée de vie 15 h
Matériau du boîtier ABS
L×P×H 38×75×190 mm
Poids 200 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR