Imprimer

VWR®, LTS® Compatible Pipette Tips

Fournisseur: VWR Collection
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

613-6516EA 71.9 EUR
613-6516 613-6495 613-6496 613-6497 613-6498 613-6499 613-6502 613-6503 613-6504 613-6505 613-6506 613-6507 613-6508 613-6509 613-6510 613-6511 613-6512 613-6513 613-6514 613-6515
VWR®, LTS® Compatible Pipette Tips
Pointes de pipettes
VWR® LTS® compatible pipette tips feature a flexible seal area and a positive stop resulting in a secure seal with light ejection force on LTS® compatible pipettors.

  • Compatible with the LTS® style pipettors
  • Maximises sample recovery with low binding resin and a fine point design
  • Improves ergonomics by reducing the force required to attach and eject a tip
  • Autoclavable at 1 bar, 122 °C for 15 minutes
  • Manufactured under an ISO 9001 quality management system

VWR® tips use a low retention resin that is up to ten times more hydrophobic than otherEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR