Imprimer

Sterilisation Boxes for Pipettes

Fournisseur: BOCHEM
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

8870 8871 8872 8873 8874
612-1626EA 153 EUR
612-1626 612-1627 612-1628 612-1629 612-1630
Sterilisation Boxes for Pipettes
Boîtes Boîtes de stérilisation pour pipettes
Stainless steel, with square base, autoclavable.

  • Can be autoclaved at 121 °C and sterilised at 205 °C

Bottom and underside of the lid are coated in silicone to minimise the risk of damaging the pipettes during transport and sterilisation
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR