Imprimer

Pompes à vide, Rotavac Valve Control

Fournisseur: Heidolph Instruments GmbH & Co.KG
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

591-00130-00 591-00130-03 591-00130-04
531-3693EA 2570 EUR
531-3693 531-0376 HEID591-00130-04
Pompes à vide, Rotavac Valve Control
Pompe Pompes à vide pour évaporateurs rotatifs
Rotavac Valve Control. Two stage diaphragm pump made from chemically resistant materials. Suction capacity for use with up to three rotary evaporators at the same time.

  • High suction capacity of 1,7 m³/h, for fastest evacuation
  • Ultimate vacuum of 9 mbar

Can be combined with a condensate cooler.

Designed for all Hei-VAP rotary evaporators.

Designed for all Hei-VAP rotary evaporators

Three stage diaphragm pump made from chemically resistant materials. Adjustable speed of the pump produces the most precise vacuum control.

Informations deEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR