Imprimer

Rotary evaporators, Hei-VAP Core

Fournisseur: Heidolph Instruments GmbH & Co.KG
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

571-01310-00 571-01300-00 572-01610-00 571-01100-00 571-01305-00 571-01500-00 571-01600-00 571-01110-00 571-01315-00 571-01510-00 571-01610-00 572-01100-00 572-01300-00 572-01305-00 572-01500-00 572-01600-00 572-01110-00 572-01310-00 572-01315-00 572-01510-00 571-20300-00 571-21300-00 571-24100-00 571-25100-00 572-31550-00 571-34300-00 572-36300-00
531-1117EA 4990 EUR
531-1117 531-1112 531-1130 531-1111 531-1113 531-1114 531-1115 531-1116 531-1118 531-1119 531-1120 531-1121 531-1122 531-1123 531-1124 531-1125 531-1126 531-1127 531-1128 531-1129 531-1131 531-1132 HEID571-24100-00 HEID571-25100-00 HEID572-31550-00 HEID571-34300-00 HEID572-36300-00
Rotary evaporators, Hei-VAP Core
Évaporateurs Évaporateurs rotatifs
These evaporators are equipped with proven smart details such as Easy-Clip, patented clamping sleeve, lift stop to limit immersion depth and universal 5 L heating bath.

  • HL models with hand lift and ML models with motor lift
  • Clear 89 mm LCD display for monitoring the current values and separate button to display the set values
  • Residual heat indicator when >50 °C
  • Cut-off at 5 °C over set temperature via separate PT1000
  • Ergonomically optimised heating bath handles sit securely in hand
  • Grease-free operation with innovative sealing technology

ActivatedEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR