Imprimer

Systèmes d'évaporation à vide, RapidVap®

Fournisseur: LABCONCO
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

7900001 7900003 7900011 7900013
531-0171EA 19230 EUR
531-0171 531-0172 531-0219 531-0220
Systèmes d'évaporation à vide, RapidVap®
Évaporateurs Évaporateurs centrifuges
These systems use vacuum along with heat and vortex motion to help speed evaporation and provide an alternative to traditional centrifugal evaporation methods. The systems may be used with a broad range of aggressive chemicals. Heat is supplied by a dry block heating system that, unlike water baths, adds no potential source of contamination and requires no maintenance.

  • Fast evaporation rates; water evaporates at a rate up to 0,75 ml/minute/tube
  • Microprocessor controlled 1000 W dry block heating system up to +100 °C
  • Microprocessor controlled
En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR