Imprimer

Entonnoirs de filtration, MicroFunnel™ Plus

Fournisseur: Cytiva (Formerly Pall Lab)
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

4807 4808 4809 4814 4823 4844 4807ME 4829ME
516-8964EA 725 EUR
516-8964 516-9890 516-9891 515-0052 515-0055 515-0157 516-1238 516-1239
Entonnoirs de filtration, MicroFunnel™ Plus
Entonnoirs Entonnoirs filtrants avec membrane
Ideal for monitoring purified water systems maintained at temperatures up to 90 °C (194 °F).

  • Multifunctional
  • Leakproof lid
  • Squeeze separation
  • Available in two capacities

Units function as sample container and filter funnel in one which eliminates a sample transfer step and protects critical samples from contamination.

The unique squeeze separation makes membrane retrieval easy. Choose from 0,45 µm GN-6 Metricel® (mixed cellulose ester) membrane used for most applications (not compatible with hot water applications), 0,2 and 0,45 µm Supor® (En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR