Imprimer

Benchtop autoclaves, Multicontrol 2 and Multicontrol 2 Touch

Fournisseur: CERTOCLAV
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

8510175
481-0823EA 4210 EUR
481-0823
Benchtop autoclaves, Multicontrol 2 and Multicontrol 2 Touch
Stérilisateurs Autoclaves
CertoClav MultiControl 2 and MultiControl 2 Touch are the next generation of the proven MultiControl autoclave controllers. Applications: Compact instruments also simply packaged, liquids (culture mediums), bottles and equipment, refuse sterilisation.

  • With MultiControl, the autoclave can be programmed freely
  • Standard sterilisation programms are pre installed
  • There is a USB connection and a RS232 printer port
  • Long term cycles are possible
  • Freely selectable temperature from room temperature up to 140 °C (up to 2,7 bar / 39,2 psi gauge pressure)
  • Automatic
En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR