Imprimer

Benchtop Forced Convection Chamber Furnaces, with Tmax 650 or 850 °C

Fournisseur: NABERTHERM
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

NAT-0161L1 NAT-0161O1 NAT-0362K1 NAT-0362M1 NAT-0662K1 NAT-0182L1 NAT-0182O1 NAT-0382L1 NAT-0382O1 NAT-0582L1 NAT-0582O1
455-2355EA 6330 EUR
455-2355 455-2356 455-2515 455-2517 455-2516 455-2512 455-2518 455-2513 455-2519 455-2514 455-2521
Benchtop Forced Convection Chamber Furnaces, with Tmax 650 or 850 °C
Étuves Fours
These forced convection chamber furnaces provide good temperature uniformity. Due to their compact benchtop design, this series is very well suited for use in laboratories or areas with limited space.

  • Choice of models with Tmax 650 or 850 °C
  • Horizontal air circulation with optimum distribution via stainless steel baffles
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Integrated control unit
  • Swing door is hinged on the right side, door opening temperatures up to 400 °C
  • Optimum air
En savoir plus
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR