Imprimer

Ashing Furnaces with Fold Down Door, Optional Controller C550 and Integrated Post Combustion, Tmax 1100 °C, L 9/11 BO

Fournisseur: NABERTHERM
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

LB091K1ON1 LB241K1ON1 LB401K1ON1 LB241K1ON1Z
455-1851EA 13190 EUR
455-1851 455-1852 455-1853 NABELB241K1ON1Z
Ashing Furnaces with Fold Down Door, Optional Controller C550 and Integrated Post Combustion, Tmax 1100 °C, L 9/11 BO
Étuves Fours
The BO series is specially designed for processes in which larger sample quantities must be incinerated. Mainly used in the fields such as ashing of food, thermal cleaning of injection molding tools or determination of annealing loss.

  • Tmax 600 °C for the incineration process
  • Tmax 1100 °C for subsequent process
  • Three-sided heating (both sides and bottom)
  • Monitored exhaust air
  • Only fibre materials which are not classified as carginogenic according to TGRS 905, class 1 or 2 are used
  • Dual shell housing for low external temperatures and high stability

New Product
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable
Poids

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR