Imprimer

Orbitron rotator, Orbitron I

Fournisseur: BOEKEL SCIENTIFIC
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

260200-EU 260200-UK 260200-CH
444-3501EA 1080 EUR
444-3501 444-3502 444-3500
Orbitron rotator, Orbitron I
Agitateurs Agitateurs rotatifs
Orbitron I lab mixer is a fixed speed nutating mixer excellent for any lab application requiring a gentle, low foaming agitation.

  • Gentle, low foaming agitation
  • Small footprint
  • Thin power cord easily passes through incubator door gaskets
  • Fixed speed and position platform
  • Two year warranty

Rotator II features variable speed of 6 to 23 rotations and tilt of 0 to 23°.

Compact unit has 30,5cm (12") square platform. Dimpled pad on platform accepts a variety of sizes of tubes simultaneously with no need for racks or clamps. Pad is removable for easyEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR