Imprimer

VWR®, Broyeurs de tissus, type Potter-Elvehjem

Fournisseur: VWR Collection
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

432-0200EA 81.1 EUR
432-0200 432-0201 432-0202 432-0203 432-0204 432-0205 432-0206 432-0207 432-0208 432-0209 432-0210 432-0211 432-0212 432-0213 432-0214 432-0215 432-0216 432-0217
VWR®, Broyeurs de tissus, type Potter-Elvehjem
Homogénéisateurs Broyeurs pour tissus
Borosilicate glass tube, PTFE pestle with stainless steel shaft. Tissue grinders are used for controlled reduction of particle size and homogenisation of a variety of substances, especially biological material. The shearing forces generated by the movement of the rotating plunger in a precision bore tube cause size reduction, determining factors include clearance between the pestle head and tube, speed of rotation and viscosity of medium.

Grinding chamber clearance: 0,15 to 0,25 mm.

Diamètre de la tige en acier inoxydable : 6,5 mm.

Informations de commande: Plunger must be ordered separately.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR