Imprimer

VWR®, Dispersing Aggregates

Fournisseur: VWR Collection
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

431-0280EA 2310 EUR
431-0280 431-0278 431-0279 431-0281 431-0282 431-0283 431-0284 431-0285 431-0286 431-0287 431-0288 431-0289
VWR®, Dispersing Aggregates
Homogénéisateurs Outils de dispersion
Choice of aggregates for a wide range of laboratory applications from 5 ml up to 20 L. The VWR® Aggregates solve the standard problems that are faced every day in the laboratory.

  • Easy to exchange
  • Easy to clean
  • High quality 316L stainless steel

Their universal geometry includes two rows of teeth, so they are suitable for a large spectrum of laboratory applications and are reliable and efficient.

The aggregates with Ø of 5 and 7 mm are for dispersing small amounts, these are suitable for the VWR® Homogeniser S model. Aggregates with Ø of 12 mmEn savoir plus
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable
Pour disperseur Homogénéisateur S & M Homogénéisateur S Homogénéisateur S Homogénéisateur M & L Homogénéisateur M & L Homogénéisateur M & L Homogénéisateur M & L Homogénéisateurs XL Homogénéisateurs XL
Plage de fonctionnement 5 - 250 ml 0,1 - 5 ml 0,3 - 10 ml 50 - 2000 ml 100 - 4000 ml 300 - 7000 ml 500 - 10000 ml 2000 - 20000 ml 5000 - 20000 ml

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR