Imprimer

Liquid samplers, SteriWare®

Fournisseur: Sampling Systems
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

8051H-450 8051H-450S 8051H-900 8051H-900S 8051H-1100 8051H-1100S
300-2006EA 535 EUR
300-2006 300-2007 300-2008 300-2009 300-2033 SAMP8051H-1100S
Liquid samplers, SteriWare®
Échantillonneurs Préleveurs de liquides
These disposable Jumbo pipettes are ideal for taking samples from low viscosity liquids. Made from 100% virgin HDPE.

  • Quick and easy to use
  • Colour-coded tip indicates which end to open and hold
  • Cross-contamination risk is eliminated - can be used straight from the bag
  • No cleaning is required before or after sampling
  • Available as gamma irradiated sterile (SAL 10⁻⁶)
  • Suitable for use in ATEX zones 0, 1 and 2 (450 and 900 mm lengths only)

Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc).

Certifications: QualitéEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR