Imprimer

Bag and sack sampler, SteriWare®, single use

Fournisseur: Sampling Systems
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

8688H-330 8688H-330S 8688J-330 8688J-330S
300-0612EA 449 EUR
300-0612 300-0613 300-0614 300-0615
Bag and sack sampler, SteriWare®, single use
Échantillonneurs Échantillonneurs à usage unique
The SteriWare® sack and bag sampler is perfect for taking samples from sacks and bags. This sampler is ideal for fast quality checks through the sides of the sacks.

  • Robust HDPE construction
  • Available in 2 widths 25 mm and 45 mm
  • Individually bagged and produced in a cleanroom
  • Both non sterile and sterile available
  • Ergonomic handle and heavy duty design

The SteriWare® sack sampler is available in two diameters, the narrow one is ideal for free flowing powders and for small products like pepper corns, the large diameter sampler is more suited to samplingEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR