Imprimer

Spatule, avec creux

Fournisseur: NICKEL ELECTRO
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

8202
231-0172EA 191 EUR
231-0172
Spatule, avec creux
Spatules
Stainless steel (304), non magnetic.

  • Double-ended: One flat end, one trough bladed end
  • Superior corrosion resistance and durability

Trough bladed end: 8 mm wide × 50 mm long × 1,5 mm deep
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR