Imprimer

Aluminium screw closures, GL 45, DURAN®

Fournisseur: DWK Life Sciences
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

292490103 292492807
215-4531EA 84.8 EUR
215-4531 215-4282
Aluminium screw closures, GL 45, DURAN®
Capuchons Bouchons pour flacons
DURAN® GL 45 aluminium screw closures are made from high quality aluminium. They are available as a closed-top cap with a PTFE coated cap liner, or as an open-top GL 45 cap for use with septum or stopper.

  • Free of hydrocarbon-based plastics, plasticisers, phthalates, etc
  • High temperature usage up to +260 °C for depyrogensation or hot air sterilisation
  • Convenient: Thread fits all DURAN® GL 45 glass bottles from 100 ml to 20 L
  • Secure sealing with USP <88> Class VI PTFE coated silicone cap liner
  • Cap liner is supplied unmounted for easy processing and is
En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR