Imprimer

HT (high temperature) laboratory connectors with GL thread

Fournisseur: Bohlender
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

D628-50 D628-66 D630-46 D630-54 D628-58 D628-74 D629-54 D629-68 D628-78 D628-82 D628-34 D630-34 D629-56 D628-26 D629-62 D638-58 D630-62 D634-30 D640-62 D630-42 D638-74 D639-54 D639-62 D640-54 D629-74 D638-66 D631-88 D634-34 D640-42 D640-90 D630-68 D630-74 D630-90 D629-42 D639-42 D628-10 D628-18 D630-58 D638-10 D638-18 D638-82 D638-78 D640-58 D640-46 D640-74 D640-80 D638-34 D638-26 D638-50 D639-74 D634-14 D631-82 D630-80 D634-10 D634-20 D634-44 D641-56 D629-46 D638-70 D632-54 D630-84 D639-34 D629-34 D639-56 D629-18 D639-46 D642-76 D642-84 D642-74 D642-68 D642-60 D642-56 D642-54 D642-48 D642-44 D642-40 D642-32 D642-26 D642-18 D642-90 D630-18 D641-72 D641-66 D641-60 D641-52 D641-46 D641-42 D641-38 D640-84 D640-68 D640-34 D640-22 D640-18 D630-22 D629-22 D628-70 D631-38 D641-82 D632-32 D639-68 D639-22 D639-18 D634-62 D634-58 D634-54 D634-50 D634-48 D634-40 D632-56 D632-48 D632-40 D632-26 D632-18 D631-78 D631-72 D631-66 D631-60 D631-52 D631-46 D631-42 D632-44 D641-88 D641-78 D641-84
201-1267EA 36.9 EUR
201-1267 229-0090 201-1928 201-1929 229-0089 229-0091 229-0096 201-1270 229-0092 229-0093 201-1266 201-1273 229-0097 229-0088 229-0098 201-0967 229-0101 201-0953 201-0990 201-1274 201-0970 201-0978 201-0980 201-0988 229-0099 201-0968 201-1284 201-0954 201-0986 201-0995 229-0102 229-0103 229-0105 229-0094 201-0976 201-1264 201-1265 229-0100 201-0962 201-0963 201-0972 201-0971 201-0989 201-0987 201-0992 201-0993 201-0965 201-0964 201-0966 201-0982 201-0951 201-1283 229-0109 201-0950 201-0952 201-0956 201-1002 229-0095 201-0969 201-1291 229-0104 201-0975 201-0949 201-0979 229-0108 201-0977 201-1028 201-1029 201-1027 201-1026 201-1025 201-1024 201-1023 201-1022 201-1021 201-1020 201-1019 201-1018 201-1017 201-1030 201-1271 201-1013 201-1012 201-1011 201-0999 201-0998 201-0997 201-0996 201-0994 201-0991 201-0985 201-0984 201-0983 201-1272 201-1269 201-1268 201-1275 201-1015 201-1287 201-0981 201-0974 201-0973 201-0961 201-0960 201-0959 201-0958 201-0957 201-0955 201-1292 201-1290 201-1288 201-1286 201-1285 201-1282 201-1281 201-1280 201-1279 201-1278 201-1277 201-1276 201-1289 201-1016 201-1014 BOHLD641-84
HT (high temperature) laboratory connectors with GL thread
Raccords et connecteurs
Screw cap and clamping ring made from PPS, sealing ring and tapered ring (ferrule) made from PTFE.

  • Bonne résistance chimique
  • Thermorésistance de –50 à +250 °C
  • Résistant à une pression maximale de 10 bars, adapté pour les applications sous vide

To connect apparatus and fittings with GL threads and hard-walled hoses or tubes made from glass, plastic or metal. To lock probes, thermometers, immersion tubes or cable feeds inserted in reaction vessels. Additional o-ring on screw connections for hose external diameters of less than 3 mm (notEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR