Imprimer

Cell disruptors, Sonifier® SFX series

Fournisseur: BRANSON
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

101-063-963R 101-063-966R 101-063-970R 101-063-971R
BRAN101-063-963REA 5440 EUR
BRAN101-063-963R 142-0143 142-0145 142-0144
Cell disruptors, Sonifier® SFX series
Homogénéisateurs Désintégrateurs de cellules à ultrasons
A series of sonifiers with advanced sample processing capabilities and a digital, intuitive menu driven interface.

  • Continuous or pulsed ultrasonics
  • Ergonomic handheld converter with recessed push button and LED indicator
  • Energy mode for delivery of a precise user-determined input of energy (J)
  • On screen process monitoring of power level, energy usage, sample temperature and time
  • Sample processing programs - up to 20 user defined programs
  • Amplitude control range from 10 to 100% ( use of microtips limit this to 70%)

SFX150: Designed for low volumeEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR