Imprimer

Lysing Matrix E, MP Biomedicals

Fournisseur: MP Biomedicals
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

116984001
116984001.EA 215 EUR
116984001.
Lysing Matrix E, MP Biomedicals
Homogénéisateurs Homogénéisateurs de paillasse
Lysing Matrix E is effective in lysing mixed samples, such as microbe infected tissue, and can be used in RNA extraction from tumours and other difficult tissues.

  • Impact resistant tube
  • Contains 1.4 mm ceramic spheres, 0.1 mm silica spheres and 4 mm glass beads
  • DNase and RNase Free

Lysing Matrices are critical components of the FastPrep™ Sample Preparation system. MP Biomedicals receives the matrix particles from proven vendors and ensures the unprocessed material meets high qualitative standards. Matrix particles are then prepared and dispensed underEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR