Imprimer

Cleanroom wipes, pre-saturated, PROSAT® Pi

Fournisseur: CONTEC
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

PS-314-BPR PS-314IR-BPR
115-2944EA 1130 EUR
115-2944 115-2945
Cleanroom wipes, pre-saturated, PROSAT® Pi
Lingettes Lingettes pour salles propres Lingettes pour salles propres, présaturées
Hydroentangled split microfibre wipes pre-saturated with 70% IPA and 30% DI water.

  • Greater surface coverage means less resource consumption including time, labour and materials
  • Pre-saturated with 70% IPA / 30% DI water; controls saturation levels which greatly reduce solvent usage, VOCs and waste
  • Non woven split microfibre increases cleaning effectiveness and contaminant pick-up

PROSAT® Pi wipes are designed to help life science manufacturers control contamination and ultimately maintain cGMP compliance while consuming less resources. The wipes areEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR