Imprimer

Cleanroom wipes, pre-saturated, Polynit Heatseal, Prosat®

Fournisseur: CONTEC
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

PSPS0091 PSPS0047 PSPS0044 PSPS0076-BPR PSPS0077-BPR PSPS0091-BPR
115-2447EA 1420 EUR
115-2447 115-3032 115-2700 115-2817 115-2818 115-2819
Cleanroom wipes, pre-saturated, Polynit Heatseal, Prosat®
Lingettes Lingettes pour salles propres Lingettes pour salles propres, présaturées
These heat seal wipes are made from filament polyester that is laser cut to bond the fibres at the edges of the wipes. This creates a very clean, non abrasive edge that allows full utilisation of the wipe surface. The wipes are saturated with 70% USP grade IPA, 30% DI water.

  • Exceptionally low in particles and extractable residue
  • Pre-saturation greatly reduces solvent usage and maximises process control and consistency
  • Abrasion and chemical resistant

Ideal for general purpose and critical cleaning.

Colour: White

Attention: Le(s) produit(s) surEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR